Skip Content

 
Brass Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass Inline Ball Valve, FNPT x FNPT


Technical Specs

  • Sub-CategoryBrass Ball Valves 
  • ItemBall Valve 
  • Body MaterialBrass 
  • Valve Structure2-Piece 
  • Body StyleInline 
  • Connection TypeFNPT x FNPT 
Port
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select
Max. Steam Pressure
Please Select
Seat Material
Please Select
Ball Material
Please Select
Temp. Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Port
Pipe Size
Max. Pressure
Max. Steam Pressure
Seat Material
Ball Material
Temp. Range
Price
Qty
Please use Qty box to add item(s) to cart.
1WMP1
Full
1/2"
600 psi CWP
PTFE
-40 Degrees to 400 Degrees F

$45.95 / each

Enter location to check availability
Brass Ball Valve,Inline,FNPT,1/2 In
Catalog Page #  4004 

Price $45.95 / each

Technical Specs

  • Sub-CategoryBrass Ball Valves
  • ItemBall Valve
  • Body MaterialBrass
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1/2"
  • Max. Pressure600 psi CWP
  • Seat MaterialPTFE
  • Temp. Range-40 Degrees to 400 Degrees F
32H974
Full
1-1/4"
600 psi WOG, 150 psi WSP
150 psi WSP
PTFE
Brass
0 Degrees to 400 Degrees F

$49.25 / each

Enter location to check availability
Brass Ball Valve,Inline,FNPT,1-1/4 In
Catalog Page #  4002 

Price $49.25 / each

Technical Specs

  • Sub-CategoryBrass Ball Valves
  • ItemBall Valve
  • Body MaterialBrass
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1-1/4"
  • Max. Pressure600 psi WOG, 150 psi WSP
  • Max. Steam Pressure150 psi WSP
  • Seat MaterialPTFE
  • Ball MaterialBrass
  • Temp. Range0 Degrees to 400 Degrees F
6GD18
Full
1-1/2"
600 psi WOG, 150 psi WSP
150 psi WSP
Brass
-40 Degrees to 365 Degrees F

$49.35 / each

Enter location to check availability
Brass Ball Valve,Inline,FNPT,1-1/2 In
Catalog Page #  4002 

Price $49.35 / each

Technical Specs

  • Sub-CategoryBrass Ball Valves
  • ItemBall Valve
  • Body MaterialBrass
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1-1/2"
  • Max. Pressure600 psi WOG, 150 psi WSP
  • Max. Steam Pressure150 psi WSP
  • Ball MaterialBrass
  • Temp. Range-40 Degrees to 365 Degrees F
1WMK2
Standard
1/4"
600 psi CWP
PTFE
Stainless Steel
-40 Degrees to 400 Degrees F

$47.85 / each

Enter location to check availability
Brass Ball Valve,Inline,FNPT,1/4 In
Catalog Page #  4005 

Price $47.85 / each

Technical Specs

  • Sub-CategoryBrass Ball Valves
  • ItemBall Valve
  • Body MaterialBrass
  • Valve Structure2-Piece
  • Body StyleInline
  • PortStandard
  • Connection TypeFNPT x FNPT
  • Pipe Size1/4"
  • Max. Pressure600 psi CWP
  • Seat MaterialPTFE
  • Ball MaterialStainless Steel
  • Temp. Range-40 Degrees to 400 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More