Boltless Shelving Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Boltless Shelving Unit

GRAINGER APPROVED VENDOR

Technical Specs

  • Item:Boltless Shelving Unit 
  • Shelf Style:Single Straight 
  • Height:84" 
  • Material:Steel 
Width
Please Select
Depth
Please Select
Number of Shelves
Please Select
Includes
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #WidthDepthNumber of ShelvesIncludesAvailabilityPrice Qty
7Y19636"12"6

Typically in Stock

$132.25 / each

7Y20236"12"8(4) Posts

Typically in Stock

$154.00 / each

7Y19736"18"6Decking

Typically in Stock

$131.05 / each

7Y20336"18"8(4) Posts

Typically in Stock

$152.75 / each

7Y19836"24"6Decking

Typically in Stock

$143.40 / each

7Y20436"24"8(4) Posts

Typically in Stock

$165.25 / each

7Y19948"12"6(4) Posts

Typically in Stock

$155.25 / each

7Y20548"12"8(4) Posts

Typically in Stock

$178.25 / each

7Y20048"18"6(4) Posts

Typically in Stock

$156.50 / each

7Y20648"18"8(4) Posts

Typically in Stock

$179.50 / each

7Y20148"24"6(4) Posts

Typically in Stock

$157.75 / each

7Y20748"24"8(4) Posts

Typically in Stock

$180.75 / each

Adding More Products