Skip Content

 
Boltless Shelving Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Boltless Shelving Unit

TM

Technical Specs

  • Item Boltless Shelving Unit 
  • Material Steel 
Shelf Style
Please Select
Width
Please Select
Depth
Please Select
Height
Please Select
Number of Shelves
Please Select
Shelf Capacity
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
26 Products
Compare /
Item #
Mfr.
Model #
Shelf Style
Width
Depth
Height
Number of Shelves
Shelf Capacity
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
SHXZ503
Single Straight Tilt
36"
18"
78"
5
(5) Perforated Shelves

$202.75 / each

Enter location to check availability
Catalog Page #  1790 

Price $202.75 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight Tilt
  • Width 36"
  • Depth 18"
  • Height 78"
  • Number of Shelves 5
  • Material Steel
  • Includes (5) Perforated Shelves
SHXZ603
Single Straight Tilt
36"
24"
78"
5
(5) Perforated Shelves

$223.25 / each

Enter location to check availability
Catalog Page #  1790 

Price $223.25 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight Tilt
  • Width 36"
  • Depth 24"
  • Height 78"
  • Number of Shelves 5
  • Material Steel
  • Includes (5) Perforated Shelves
SHXZ703
Single Straight Tilt
48"
18"
78"
5
(5) Perforated Shelves

$241.50 / each

Enter location to check availability
Catalog Page #  1790 

Price $241.50 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight Tilt
  • Width 48"
  • Depth 18"
  • Height 78"
  • Number of Shelves 5
  • Material Steel
  • Includes (5) Perforated Shelves
SHXZ803
Single Straight Tilt
48"
24"
78"
5
(5) Perforated Shelves

$264.50 / each

Enter location to check availability
Catalog Page #  1790 

Price $264.50 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight Tilt
  • Width 48"
  • Depth 24"
  • Height 78"
  • Number of Shelves 5
  • Material Steel
  • Includes (5) Perforated Shelves
7Y196
Single Straight
36"
12"
84"
6

$141.80 / each

Enter location to check availability
Catalog Page #  NA

Price $141.80 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 6
  • Material Steel
7Y202
Single Straight
36"
12"
84"
8
(4) Posts

$165.25 / each

Enter location to check availability
Catalog Page #  NA

Price $165.25 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 8
  • Material Steel
  • Includes (4) Posts
SHG3913
Single Straight
36"
18"
72"
5
(5) Particle boards

$164.25 / each

Enter location to check availability
Catalog Page #  1790 

Price $164.25 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 72"
  • Number of Shelves 5
  • Material Steel
  • Includes (5) Particle boards
7Y197
Single Straight
36"
18"
84"
6
400 lb.

$140.55 / each

Enter location to check availability
Catalog Page #  NA

Price $140.55 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 6
  • Material Steel
  • Shelf Capacity 400 lb.
7Y203
Single Straight
36"
18"
84"
8
(4) Posts

$164.00 / each

Enter location to check availability
Catalog Page #  NA

Price $164.00 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 8
  • Material Steel
  • Includes (4) Posts
SHG4313
Single Straight
36"
24"
72"
5
(5) Particle boards

$191.00 / each

Enter location to check availability
Catalog Page #  1790 

Price $191.00 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 72"
  • Number of Shelves 5
  • Material Steel
  • Includes (5) Particle boards
7Y198
Single Straight
36"
24"
84"
6

$154.00 / each

Enter location to check availability
Catalog Page #  NA

Price $154.00 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 6
  • Material Steel
7Y204
Single Straight
36"
24"
84"
8
(4) Posts

$177.25 / each

Enter location to check availability
Catalog Page #  NA

Price $177.25 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 8
  • Material Steel
  • Includes (4) Posts
7Y199
Single Straight
48"
12"
84"
6
(4) Posts

$166.50 / each

Enter location to check availability
Catalog Page #  NA

Price $166.50 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 12"
  • Height 84"
  • Number of Shelves 6
  • Material Steel
  • Includes (4) Posts
7Y205
Single Straight
48"
12"
84"
8
(4) Posts

$191.00 / each

Enter location to check availability
Catalog Page #  NA

Price $191.00 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 12"
  • Height 84"
  • Number of Shelves 8
  • Material Steel
  • Includes (4) Posts
SHG4013
Single Straight
48"
18"
72"
5
(5) Particle boards

$189.50 / each

Enter location to check availability
Catalog Page #  1790 

Price $189.50 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 18"
  • Height 72"
  • Number of Shelves 5
  • Material Steel
  • Includes (5) Particle boards
7Y200
Single Straight
48"
18"
84"
6
(4) Posts, (6) Shelf Supports, Decking Sold Separately

$167.75 / each

Enter location to check availability
Catalog Page #  NA

Price $167.75 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 18"
  • Height 84"
  • Number of Shelves 6
  • Material Steel
  • Includes (4) Posts, (6) Shelf Supports, Decking Sold Separately
7Y206
Single Straight
48"
18"
84"
8
(4) Posts

$192.25 / each

Enter location to check availability
Catalog Page #  NA

Price $192.25 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 18"
  • Height 84"
  • Number of Shelves 8
  • Material Steel
  • Includes (4) Posts
SHG4413
Single Straight
48"
24"
72"
5
1400 lb.
(5) Particle boards

$216.25 / each

Enter location to check availability
Catalog Page #  1790 

Price $216.25 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 72"
  • Number of Shelves 5
  • Material Steel
  • Shelf Capacity 1400 lb.
  • Includes (5) Particle boards
7Y201
Single Straight
48"
24"
84"
6
200 lb.
(4) Posts

$169.50 / each

Enter location to check availability
Catalog Page #  NA

Price $169.50 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 6
  • Material Steel
  • Shelf Capacity 200 lb.
  • Includes (4) Posts
7Y207
Single Straight
48"
24"
84"
8
(4) Posts

$194.00 / each

Enter location to check availability
Catalog Page #  NA

Price $194.00 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 8
  • Material Steel
  • Includes (4) Posts
SHG4113
Single Straight
60"
18"
72"
5
(5) Particle boards

$229.25 / each

Enter location to check availability
Catalog Page #  1790 

Price $229.25 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 18"
  • Height 72"
  • Number of Shelves 5
  • Material Steel
  • Includes (5) Particle boards
SHG4513
Single Straight
60"
24"
72"
5
(5) Particle boards

$253.50 / each

Enter location to check availability
Catalog Page #  1790 

Price $253.50 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 24"
  • Height 72"
  • Number of Shelves 5
  • Material Steel
  • Includes (5) Particle boards
SHG4713
Single Straight
60"
36"
72"
5
(5) Particle boards

$315.25 / each

Enter location to check availability
Catalog Page #  1790 

Price $315.25 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 36"
  • Height 72"
  • Number of Shelves 5
  • Material Steel
  • Includes (5) Particle boards
SHG4213
Single Straight
72"
18"
72"
5
(5) Particle boards

$251.50 / each

Enter location to check availability
Catalog Page #  1790 

Price $251.50 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 72"
  • Depth 18"
  • Height 72"
  • Number of Shelves 5
  • Material Steel
  • Includes (5) Particle boards
SHG4613
Single Straight
72"
24"
72"
5
(5) Particle boards

$283.50 / each

Enter location to check availability
Catalog Page #  1790 

Price $283.50 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 72"
  • Depth 24"
  • Height 72"
  • Number of Shelves 5
  • Material Steel
  • Includes (5) Particle boards
SHG4813
Single Straight
72"
36"
72"
5
(5) Particle boards

$347.75 / each

Enter location to check availability
Catalog Page #  1790 

Price $347.75 / each

Technical Specs

  • Item Boltless Shelving Unit
  • Shelf Style Single Straight
  • Width 72"
  • Depth 36"
  • Height 72"
  • Number of Shelves 5
  • Material Steel
  • Includes (5) Particle boards
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More