Skip Content

Guard Rail,L116In,Bolt-On close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Guard Rail, L116In, Bolt-On

Price $282.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W807
  • Mfr. Model # 5W807
  • UNSPSC # 24101809
  • Catalog Page # 1554
  • Shipping Weight 90.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGuard Rail
  • MaterialSteel
  • Mounting StyleBolt On
  • Nominal Length10 ft.
  • ColorSafety Yellow
  • Overall Height14-1/2"
  • Number of Ribs3
  • Overall Length116"
  • Mounting Plate Dimensions15 x 3 1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ribbed Guard Rails
Combine as a modular system that can be installed, removed, or expanded. 1/8"-thick (11-ga.) steel for outdoor and indoor use. Industrial yellow powder-coated finish.
Bolt-On Guard Rails
Easy to assemble and install. Include hardware, bolts, anchors, washers, and nuts. Impact-resistant, 2- and 3-ribbed corrugated design have no sharp edges or corners. Galvanized construction resists corrosion.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about jfbasora is loaded.
Additional information about jfbasora could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Yes this can be ordered in short lengths. Its available in 1ft-10ft lengths.
Thank you for using Grainger Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:44:08.775-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5W807, prod, sort_default
1 of 1
  • 2015-07-29T19:44:08.776-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5W807, prod, sort_default
1 of 1