Skip Content

Guard Rail,L92In,Bolt-On close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Guard Rail, L92In, Bolt-On

Price $247.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W806
  • Mfr. Model # 5W806
  • UNSPSC # 24101809
  • Catalog Page # 1554
  • Shipping Weight 72.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGuard Rail
  • MaterialSteel
  • Mounting StyleBolt On
  • Nominal Length8 ft.
  • ColorSafety Yellow
  • Overall Height14-1/2"
  • Number of Ribs3
  • Overall Length92"
  • Mounting Plate Dimensions15 x 3 1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Protect your facility, your equipment, and your people with this rugged corrosion-resistant barrier. Modular system can be easily installed, removed, or expanded with included hardware. Industrial yellow powder-coated finish.

• 11-ga. galvanized steel
• Indoor or outdoor use

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The description says both but there are different prices:
5W807 (yellow) = $282.25
5JEX4 (galvanized) = $335.75
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about SWestrick is loaded.
Additional information about SWestrick could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: The 5w807 is a powder coat yellow finish. The 5JEX4 is galvanized steel with no paint as a finish. They are both steel, one has a powder coat and the other does not.
Thank you for using Grainger Ask and Answer.
1 month, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about capacity is loaded.
Additional information about capacity could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-21T20:15:41.479-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5W806, prod, sort_default
1 of 1
  • 2015-05-21T20:15:41.481-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5W806, prod, sort_default
1 of 1