Skip Content

Pulley Block,Wire Rope,2000 lb Load Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pulley Block, Wire Rope, 2000 lb Load Cap.

Price $27.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RRR2
  • Mfr. Model # 5RRR2
  • UNSPSC # 24101613
  • Catalog Page # 1373
  • Shipping Weight 2.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wire Rope Blocks and Sheaves
Forged fittings with zinc finish are weather-resistant and riveted to the all-steel sheaves. Suitable for use with heavy-duty wire rope and aircraft cable in high-load and medium-speed applications. Bronze bearings are self-lubricating.
Warning: Do not exceed recommended work load limit of cable/block.

View More

Technical Specs

  • Item Pulley Block
  • Designed For Wire Rope
  • Attachment Type Flat Mount
  • Max. Cable Size 5/16"
  • Working Load Limit 2000 lb.
  • Sheave Outside Dia. 3"
  • Block Material Steel
  • Sheave Material Steel
  • Finish Zinc Plated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Dimensions

Hi
Is it possible to get mounting base dimension including mounting holes pattern? I need to know what kind of anchors You for this pulley block.
According to description I can use MAX 5/16 steel wire rope. I would like to use 1/4" - is it possible?
2 months ago
by
Read all my Q&A
 
Please wait while more information about DamianP is loaded.
Additional information about DamianP could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Mounting hole pattern is 2.30" Center To Center , 0.385" DIA. The max diameter it fits is 5/16” cable , ¼” cable is smaller then 5/16”. ¼” would work since it is not bigger then 5/16” cable.
Thank you for using Grainger Ask and Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about capacity is loaded.
Additional information about capacity could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need the diameter of the mounting holes, and the physical dimensions of the mounting base so I can determine what materials we need to order to install this is a ceiling
6 months ago
by
Read all my Q&A
 
Please wait while more information about JasonM3373 is loaded.
Additional information about JasonM3373 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
5 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about CarolynF is loaded.
Additional information about CarolynF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Can you provide diameter of mounting bolt holes in the brackets, c-c distance between bolt holes and thickness of the plate the mounting bolts will pass through?
8 months ago
by
Read all my Q&A
 
Please wait while more information about glenshek is loaded.
Additional information about glenshek could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

MOUNTING HOLE PATTERN: 2.30" CTC, 0.385" DIA.

Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:55.852-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RRR2, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:55.854-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RRR2, prod, sort_default
1 of 1