Skip Content

Blast Media, Aluminum Oxide Media Type, 80 Grit, 106 to 212 Nominal Dia. Micron Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blast Media, Aluminum Oxide Media Type, 80 Grit, 106 to 212 Nominal Dia. Micron Range

TM

Price $94.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YY38
  • Mfr. Model # 6YY38
  • UNSPSC # 23131510
  • Catalog Page # 3019
  • Shipping Weight 51.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For cleaning, deburring, finishing, and peening applications. The harder the material, the deeper media will penetrate and the faster it will work. Contains no free silicas and leaves no residue.
Sharp, hard media prepares surfaces for recoating. Ideal for frosting glass and removing heavy contaminants. Recyclable.

View More

Technical Specs

  • Item Blast Media
  • Media Type Aluminum Oxide
  • Grit 80
  • Nominal Dia. Micron Range 106 to 212
  • Nominal Dia. Range 0.0041" to 0.0083"
  • US Sieve 80
  • Size 50 lb.
Megaphone How can we improve our Technical Specifications?

Alternate Products

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Fast paint and rust stripping Cuts through paint and rust really quickly, but seems to be a little on the pricy side. Do not use this on anything delicate, or on thin metal, otherwise you will cut a hole right through what you are working on. June 21, 2012
  • 2016-05-04 T22:35:45.346-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6YY38, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.