Skip Content

Bench,Expanded Metal,Blue,Length 72 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bench, Expanded Metal, Blue, Length 72 In

Price $379.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HUU6
  • Mfr. Model # 4HUU6
  • UNSPSC # 56112109
  • Catalog Page # 1790
  • Catalog Group # E5612
  • Shipping Weight 30.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBench
  • TypeExpanded Metal
  • Top Width (In.)15-1/4
  • Top Length (In.)72
  • Top Height (In.)16-3/8
  • Load Rating (Lb.)600
  • SurfaceThermoplastic
  • ColorBlue
  • EdgesRadius
  • IncludesSeat, 2 Legs, 2 Cross Braces, and Hardware
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by My 5 year old child got two of her finger stuck in the holes of this bench. IT IS NOT SAFE FOR CHILDREN!!!!!!! Fire dept had to cut a chunk of the bench so she could go to the emergency room. It took 4 hours, and major trauma, before my child was finally pulled free of bench July 17, 2013
  • 2015-08-29T19:57:55.632-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4HUU6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.