Skip Content

Bearing Kit,Self Aligning,3/4 In Dia,Pk2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bearing Kit, Self Aligning, 3/4 In Dia, Pk2

Price $31.65 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5VZU4
  • Mfr. Model # 5VZU4
  • UNSPSC # 40101601
  • Catalog Page # 4162
  • Shipping Weight 2.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBearing Kit
  • TypeSelf Aligning
  • Bearing TypeLubricated Sleeve
  • Dia. (In.)3/4
  • Insulator O.D. (In.)2.04
  • Max. HP3/4
  • Max. RPM1000
  • Max. Temp. Range (F)40 Degrees to 135 Degrees
  • For Use WithBelt Drive Furnace Blowers
  • IncludesThrust washer, Locking Collar and Rubber Isolator
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by This is supposed to be a replacement for the old Dayton 2A757 3/4" blower bearing kit that Grainger carried. IT IS NOT! Grainger discontinued the Dayton part and offers this as the direct replacement, but the OD is way too large, slightly above 2" which will not fit into the approx 1 3/4 + hole. Now I have to return them and find a new supplier ... while the blower is down. March 4, 2014
Rated 1 out of 5 by Sorry, but the 5VZU4 is NOT a replacement for the 2A757blower bearings.........the O.D. is not even close. We had to return them for credit. W.W.G. please review this "recommendation". February 12, 2013
  • 2015-03-28T19:40:58.066-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_5VZU4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Self-aligning bearing 5VZU4 3/4" inner diameter.

Also, what is the bearing thickness - side-to-side?

Also, what was the outside metal diameter of the old 2A757 bearing?
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about bob13122 is loaded.
Additional information about bob13122 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. Unfortunately those specs are not available as those bearings are replacement parts for specific unit application.

In order to further assist you, please call 800-472-4643 and speak with one of our tech reps they will be able to help you find proper replacement bearings for your application.

Thank you for using Grainger Ask and Answer.
3 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:37:12.216-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5VZU4, prod, sort_default
1 of 1
  • 2015-03-28T19:37:12.218-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5VZU4, prod, sort_default
1 of 1