Skip Content

ABS Battery, Voltage 12, Battery Capacity 12Ah, Faston Terminal Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

ABS Battery, Voltage 12, Battery Capacity 12Ah, Faston Terminal Type

Price $102.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2UKH3
  • Mfr. Model # 2UKH3
  • UNSPSC # 26111701
  • Catalog Page # 675
  • Shipping Weight 8.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fixture is designed specifically to provide effective, uniform lighting in parking garages and similar applications that have low mounting heights. High performance LEDs last longer than traditional lamps. Rated average life: 50,000 hr.

View More

Technical Specs

  • Item Battery
  • Battery Chemistry Sealed Lead Acid
  • Voltage 12
  • Battery Capacity 12Ah
  • Housing Material ABS
  • Terminal Type Faston
  • Terminal Connection 0.250" Male Tab
  • Height 3-15/16"
  • Width 5-15/16"
  • Depth 4"
  • Color Black
  • For Use With All Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about nickname13 is loaded.
Additional information about nickname13 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the 2UKH3 and 2UKH4 have a battery capacity o 12Ah and the 2UKJ4 only has 7Ah. The terminal connection on the 2UKH3 and 2UKH4 is also 0.250" male tab and 0.187" on the 2UKJ4. The depth on the 2UKH3 and 2UKH4 is 4" and only 2-9/16" on the 2UKJ4. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:04:32.643-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2UKH3, prod, sort_default
1 of 1
  • 2016-02-06 T20:04:32.645-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2UKH3, prod, sort_default
1 of 1