Skip Content

Combination Strainer/Ball Valve, FNPT x FNPT Connection Type, Stainless Steel Screen Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Combination Strainer/Ball Valve, FNPT x FNPT Connection Type, Stainless Steel Screen Material

TM

Price $38.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PYZ1
  • Mfr. Model # 1PYZ1
  • UNSPSC # 40141607
  • Catalog Page # 3576
  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brass Ball Valves with Strainer

• Max. pressure: 600 psi WOG Temp. range: -40° to 400°F
304 stainless steel screen is easy to clean, even while the ball is still in the closed position. Full-port with PTFE seats and zinc butterfly handle.

View More

Technical Specs

  • Item Combination Strainer/Ball Valve
  • Connection Type FNPT x FNPT
  • Pipe Size 3/4"
  • Body Material Forged Brass
  • Max. Pressure 600 psi CWP
  • Temp. Range -40 Degrees to 400 Degrees F
  • Screen Material Stainless Steel
  • Handle Material Zinc
  • Handle Type Butterfly
  • Port Full
  • Ball Material Chrome Plated Brass
  • Seal Material EPDM
  • Seat Material PTFE
  • Overall Length 3.95"
  • Stem Type Blowout Proof
  • Stem Material Brass
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.