Skip Content

Single Gas Detector, Ammonia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Single Gas Detector, Ammonia

Price $772.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KEF3
  • Mfr. Model # GAXT-A-DL
  • UNSPSC # 41113117
  • Catalog Page # 2439
  • Shipping Weight 0.18 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSingle Gas Detector
  • Gas TypeNH3
  • DetectsAmmonia
  • Sensor Range0 to 100 ppm
  • Resolution1 ppm
  • Housing ColorYellow
  • Operating Temp. Range-4 to 122 Degrees F, -20 to 50 Degrees C
  • Alarm SettingLow 25 ppm, High 50 ppm
  • Alarm TypeAudible, Visual and Vibrating
  • Battery TypeReplaceable 3V
  • Battery Life24 mo.
  • DisplayLCD
  • Interchangeable SensorsNo
  • Height3-3/4"
  • Width1.1"
  • Depth2"
  • StandardsClass I, Div. 1, Gr. A,B,C,D G Class II, Div 1, Gr. E,F,G
  • FeaturesSingle Button, Water, Dust Resistant
  • IncludesSensor, Stainless Steel Alligator Belt Clip And Test Cap and Hose Manual And Training CD and Clips

Compliance and Restrictions

  • Hazardous material - General

Details

Detectors
Single-gas detectors feature an easy On/Off operation, multilanguage display, and data logging. Models are easy to calibrate and have a field-replaceable battery and sensor. Include concussionproof housing and calibration/test cap and hose.
GasAlert Extreme Single-Gas Detectors


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.