Skip Content

Single Gas Detector, Oxygen close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Single Gas Detector, Oxygen

Price $225.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KEE2
  • Mfr. Model # GA24XT-X
  • UNSPSC # 41113117
  • Catalog Page # 2439
  • Shipping Weight 1.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSingle Gas Detector
  • Gas TypeO2
  • DetectsOxygen
  • Sensor Range0 to 30% vol.
  • Resolution0.1% vol.
  • Operating Temp. Range-4 to 122 Degrees F, -20 to 50 Degrees C
  • Alarm SettingLow 19.5%, High 23.5%
  • Alarm TypeAudible, Visual and Vibrating
  • Battery TypeNon Replaceable Lithium
  • Battery Life24 mo.
  • DisplayLCD
  • Interchangeable SensorsNo
  • Height3-3/4"
  • Width1.1"
  • Depth2"
  • StandardsClass I, Div. 1, Gr. A,B,C,D G Class II, Div 1, Gr. E,F,G
  • FeaturesSingle Button, Water, Dust Resistant
  • IncludesSensor, Stainless Steel Alligator Belt Clip And Test Cap and Hose Manual And Training CD
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
The instructions say that you can transmit data to a personal computer using an IR DataLink. I don't know what that is or how to obtain it.

Thanks
1 year ago
by
Read all my Q&A
 
Please wait while more information about KarenJ is loaded.
Additional information about KarenJ could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

The IR datalink software you would need is Grainger part number 4UDY7.

Thank you for using Grainger Ask and Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Does the 4KEE2 require calibration?

1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Trob is loaded.
Additional information about Trob could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the additional information tab on Grainger.com,this unit provides up to 2-yr. of continuous operation and require no calibration, sensor replacement, battery replacement, or battery charging. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:38:50.454-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KEE2, prod, sort_default
1 of 1
  • 2015-03-31T19:38:50.456-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KEE2, prod, sort_default
1 of 1