Skip Content

Multi-Gas Detector,4 Gas,-4 to 122F,LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multi-Gas Detector, 4 Gas, -4 to 122F, LCD

Price $1,836.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ZYY2
  • Mfr. Model # QT-XWHM-R-Y-NA-CS
  • UNSPSC # 46171613
  • Catalog Page # 2438
  • Shipping Weight 10.7 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Gas Detector, 4 Gas
  • DetectsOxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
  • Gas TypeLEL, O2, H2S, CO
  • Sensor RangeO2 0 to 30%, CO 0 to 1000 ppm, H2S 0 to 200 ppm, LEL 0 to 100%
  • Operating Temp. Range-20 to 50 Degrees C (-4 to 122 Degrees F)
  • Alarm SettingO2 19.5 or 23.5%, CO 35 or 200 ppm, H2S 10 or 15 ppm, LEL 10 or 20% (These Alarm Points May be Adjusted Manually for OSHA and/or State Regulations)
  • Alarm TypeAudible, Visual, Vibrating
  • Battery TypeLithium Polymer
  • Battery Life2 yr.
  • DisplayLCD
  • StandardsCSA Class I, Div. I, Fr. A,B,C,D ATEX CE ex II G Ga Ex ia IIC T4 IECEx Ga Ex ia IIC T4 Brazil BR-Exia IIC T4
  • FeaturesConfined Space, Calibration: Every 6 Months, Housing: Composite, Resistant To Dust and Water
  • Height5-1/8"
  • Width3-1/4"
  • Depth1-7/8"
  • IncludesAccessories, Cal Gas, Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

GasAlertQuattro Gas Detectors
Easy-to-use 1-button operation with graphic LCD and easy-to-identify icons indicating operational data such as bump test and calibration status to ease onsite auditing. IntelliFlash™ feature provides continuous visual confirmation of detector operation and compliance. Rechargeable models include a rechargeable battery pack and wall charger. Alkaline models include a 3 AA alkaline battery pack.
Confined Space Kit
Includes detector, manual aspirator kit, IR connectivity kit, calibration cap, regulator, sampling probe, calibration gas, and rechargeable battery pack.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months ago
by
Read all my Q&A
 
Please wait while more information about KristiRay is loaded.
Additional information about KristiRay could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This product comes in the case that is pictured in the photo on our site.

Thank you for using Grainger Ask and Answer
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
10 months ago
by
Read all my Q&A
 
Please wait while more information about Stonewall is loaded.
Additional information about Stonewall could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, calibration should be every 6 months. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-04T19:56:54.299-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ZYY2, prod, sort_default
1 of 1
  • 2015-08-04T19:56:54.301-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ZYY2, prod, sort_default
1 of 1