Skip Content

Multi-Gas Detector,O2/LEL/H2S/CO,NA,Ylw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multi-Gas Detector, O2/LEL/H2S/CO, NA, Ylw

Price $877.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23N332
  • Mfr. Model # MC2-XWHM-Y-NA
  • UNSPSC # 41113118
  • Catalog Page # 2438
  • Shipping Weight 1.35 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Gas Detector, 4 Gas, North America
  • DetectsOxygen, Combustible, Hydrogen Sulfide, Carbon Monoxide
  • Gas TypeLEL, O2, H2S, CO
  • Sensor RangeO2 0 to 30.0%, LEL 0 to 100% 0 to 5.0% v/v, H2S 0 to 100 ppm, CO 0 to 500 ppm
  • ResolutionO2 (0.1% vol. Increments), LEL (1% LEL Increments), H2S (1 ppm Increments), CO (1 ppm Increments)
  • Housing ColorYellow
  • Operating Temp. Range-20 to +58 Degrees C (-4 to +136 Degrees F)
  • Alarm SettingAdjustable
  • Alarm TypeAudible, Visual, Vibrating
  • Battery TypeLithium Polymer
  • Battery Life10 hr.
  • DisplayAlphanumeric LCD
  • StandardsCSA Class 1, Div. 1 Gr. A, B, C & D, ATEX CE II 1 G Ex ia IIC T4 Ga, IECEx Ex ia IIC T4 Ga, CE
  • FeaturesMonitors up to Four Hazards, Intelliflash Verifies Operation and Compliance, Water-Resistant, One-Button Operation, Concussion-Proof Boot
  • Height4-3/8"
  • Width2-3/8"
  • Depth1-1/8"
  • IncludesCharging Adaptor, Calibration/Test Cap and Hose, Manual, Multi-Language CD Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does the unit come calibrated? How often does the unit need to be calibrated?
2 months ago
by
Read all my Q&A
 
Please wait while more information about SafetyUs is loaded.
Additional information about SafetyUs could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

To manually calibrate use Cal gas 8FWL6 or 9GR32. For regulator use 8YKN2. Thank you for using Grainger.com Ask & Answer.
2 months ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
7 months ago
by
Read all my Q&A
 
Please wait while more information about bigtony96 is loaded.
Additional information about bigtony96 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this unit Includes a rechargeable lithium polymer battery, charging adapter, and calibration/test cap and hose. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about SKEET is loaded.
Additional information about SKEET could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This unit will meet the OSHA requirements, if the correct gas sensors are selected. OSHA does not approve or certify and products specifically.

Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:12:03.970-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23N332, prod, sort_default
1 of 1
  • 2015-05-24T20:12:03.972-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23N332, prod, sort_default
1 of 1