Skip Content

Multi-Gas Detector,O2/LEL/H2S/CO,NA,Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Multi-Gas Detector, O2/LEL/H2S/CO, NA, Blk

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 23N243
  • Mfr. Model # MCXL-XWHM-B-NA
  • UNSPSC # 41113118
  • Catalog Page # N/A
  • Shipping Weight 0.85 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This gas detector is a personal safety device that alerts you to hazardous gas levels. The screen provides continuous information, including battery life, alarm condition, and gas identifier bars. You can determine where the alarm setpoints should be, and it is up to you to respond to the alarm.

View More

Technical Specs

  • Item Multi-Gas Detector, 4 Gas, North America
  • Detects Oxygen, Combustible, Hydrogen Sulfide, Carbon Monoxide
  • Gas Type LEL, O2, H2S, CO
  • Sensor Range O2 0 to 30.0%, LEL 0 to 100% 0 to 5.0% v/v, H2S 0 to 100 ppm, CO 0 to 500 ppm
  • Resolution O2 (0.1% vol. Increments), LEL (1% LEL Increments), H2S (1 ppm Increments), CO (1 ppm Increments)
  • Housing Color Black
  • Operating Temp. Range -20 to +58 Degrees C (-4 to +136 Degrees F)
  • Alarm Setting Adjustable
  • Alarm Type Audible, Visual, Vibrating
  • Battery Type Lithium Polymer
  • Battery Life 10 hr.
  • Display Alphanumeric LCD
  • Standards CSA Class 1, Div. 1 Gr. A, B, C & D, ATEX CE II 1 G Ex ia IIC T4 Ga, IECEx Ex ia IIC T4 Ga, CE
  • Features Monitors up to Four Hazards, Intelliflash Verifies Operation and Compliance, Water-Resistant, One-Button Operation, Concussion-Proof Boot
  • Height 4-3/8"
  • Width 2-3/8"
  • Depth 1-1/8"
  • Includes Charging Adaptor, Calibration/Test Cap and Hose, Manual, Multi-Language CD Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.