Skip Content

Hard Hat Clip for GasAlertExtreme close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hard Hat Clip for GasAlertExtreme

Price $35.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UCD1
  • Mfr. Model # GA-HC-1
  • UNSPSC # 41113117
  • Catalog Page # 2214
  • Shipping Weight 0.005 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hard Hat Clip
  • For Use With BW Technologies Maintenance Free Detectors and GasAlertExtreme
  • Color Black
  • Construction Plastic
  • Exterior Depth 0.2"
  • Exterior Length 4"
  • Exterior Width 3"
  • Includes Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is this just a less expensive version?

Will this replace the Model GA24XT-H? I notice this is only good for 100 days. Is this the difference?
Field of Industry:: PETRO
Product used for:: Gas Detection H2s
Years purchasing from Grainger:: 3
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CJDR is loaded.
Additional information about CJDR could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Item #3UCD1 is an optional accessory for #4KED8 (GA24XT-H) so it appears they are used in conjunction with each other.
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:57:06.010-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UCD1, prod, sort_default
1 of 1
  • 2016-02-06 T19:57:06.012-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UCD1, prod, sort_default
1 of 1