Cargo Carrier close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cargo Carrier

BUYERS PRODUCTS

Technical Specs

  • Item:Cargo Carrier 
  • Material:Steel 
  • Color:Black 
  • Overall Width:60" 
  • Overall Depth:20" 
  • Overall Height:6" 
  • Storage Capacity:4.1 cu. ft. 
Product #AvailabilityPrice Qty
6DUP6

Typically in Stock

$203.75 / each

Adding More Products