Skip Content

Strip Loader,AR15/M16,Rnd Capacity 30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Strip Loader, AR15/M16, Rnd Capacity 30

BUTLER CREEK

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 38C716
  • Mfr. Model # 24200
  • UNSPSC # 46101506
  • Catalog Page # N/A
  • Shipping Weight 0.12 lbs.
Country of Origin IsraelCountry of Origin is subject to change.

Technical Specs

  • ItemStrip Loader
  • Round Capacity30
  • For Use WithAR15/M16
  • FinishBlack
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Pocket-sized loader provides you with the fast, easy loading that you need when lives are on the line—30 rounds in 12 sec.—without causing finger pain or injuries. Durable, reinforced polymer construction.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.