Skip Content

QuickCarry Sling,1-1/4 x 27to36 In,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

QuickCarry Sling, 1-1/4 x 27to36 In, Black

Price $28.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36P333
  • Mfr. Model # 80091
  • UNSPSC # 46101801
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemQuickCarry Sling
  • Size1-1/4 x 27 to 36"
  • ColorBlack
  • MaterialNylon
  • FeaturesConverts Quickly From A Carry Position to A Shooting Sling and Even Permits One Handed Adjustment, Carry Over Your Shoulder or Use As A Hasty Sling, Can Be Used In Prone or Marksman Shooting Positions, Installs Quickly with No Tools , Built In Thumb Loop and Stretch Feature for Comfort.
  • IncludesLocking Swivels

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

With just 1 hand, the sling can be quickly converted from a carry position to shooting mode when the situation demands it; use in prone or marksman shooting positions. An integral thumb loop lets you carry your gun more comfortably than you can with a closed-hand hold on standard slings. The smooth nylon webbing won't abrade clothes, and matte-finish polymer hardware is strong, quiet, and won't damage firearm finishes. Included swivels are sewn-in so they won't get lost.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.