Skip Content

Folding Stock,Mossberg 500/590,Blued,Stl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Folding Stock, Mossberg 500/590, Blued, Stl

Price $138.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36P337
  • Mfr. Model # FS-MB
  • UNSPSC # 46101801
  • Catalog Page # N/A
  • Shipping Weight 1.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFolding Stock
  • ColorBlued
  • MaterialSteel
  • FeaturesCertain Shotguns Mary Require Replacement of Forearms to Allow Shell Ejection While Stock is Folded.
  • For Use WithMossberg 500/590
  • IncludesStock

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

The choice of select branches of the Armed Forces, these strong, dependable stocks fold to convert for use as either shoulder stock or pistol grip. The finger-grooved pistol grip has raised checkering to provide the solid control and wrist support needed to withstand the impact of firing a 12-ga. shotgun. Certain shotguns may require replacement of forearms to allow shell ejection while stock is folded.

• Steel construction
• Easy installation
• Hidden storage compartment in pistol grip

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.