Skip Content

Marine Binocular,Magnification 7 x 50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Marine Binocular, Magnification 7 x 50

Price $237.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14F256
  • Mfr. Model # 137501
  • UNSPSC # 41111717
  • Catalog Page # 2520
  • Shipping Weight 3.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Coast Guard recommended, these buoyant, waterproof, fogproof, and corrosion-resistant binoculars can be fully submerged and still perform like new. Hermetically O-ring sealed and nitrogen-purged construction with fully multi-coated optics that offer outstanding light transmission and brightness. Nonslip, nonskid rubber armor cushions bumps and shock, and offers a firm grip, even when wet.

View More

Technical Specs

  • Item Marine Binocular
  • Magnification 7 x 50
  • Field of View 380 ft @ 1000 yd.
  • Prism Type Porro
  • Length (In.) 3-1/2
  • Width (In.) 8-3/4
  • Height (In.) 9-1/2
  • Optical Lens Coating Fully Multi-Coated
  • Min. Distance (Ft.) 25
  • Tripod Mountable Yes
  • Weather Resistant Y
  • Weight 36 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.