Skip Content

 
Binocular close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Binocular

Technical Specs

  • Item Binocular 
Type
Please Select
Magnification
Please Select
Field of View
Please Select
Prism Type
Please Select
Weather Resistant
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Type
Magnification
Field of View
Prism Type
Weather Resistant
Price
Qty
Please use Qty box to add item(s) to cart.
141042
10 x 42
293 ft.
Roof

$118.00 / each

Enter location to check availability
Catalog Page #  NA

Price $118.00 / each

Technical Specs

  • Item Binocular
  • Magnification 10 x 42
  • Field of View 293 ft.
  • Prism Type Roof
191042
10X
340 ft. at 1000 yd.
Roof

$470.75 / each

Enter location to check availability
Catalog Page #  NA

Price $470.75 / each

Technical Specs

  • Item Binocular
  • Magnification 10X
  • Field of View 340 ft. at 1000 yd.
  • Prism Type Roof
191043
10X
340 ft. at 1000 yd.
Roof

$486.50 / each

Enter location to check availability
Catalog Page #  NA

Price $486.50 / each

Technical Specs

  • Item Binocular
  • Magnification 10X
  • Field of View 340 ft. at 1000 yd.
  • Prism Type Roof
131056
10X
341 ft. at 1000 yd.
Porro

$107.90 / each

Enter location to check availability
Catalog Page #  NA

Price $107.90 / each

Technical Specs

  • Item Binocular
  • Magnification 10X
  • Field of View 341 ft. at 1000 yd.
  • Prism Type Porro
175010
10X
393 ft.
Porro

$108.65 / each

Enter location to check availability
Catalog Page #  NA

Price $108.65 / each

Technical Specs

  • Item Binocular
  • Magnification 10X
  • Field of View 393 ft.
  • Prism Type Porro
131250
12 x 50
267 ft.
Porro

$99.60 / each

Enter location to check availability
Catalog Page #  NA

Price $99.60 / each

Technical Specs

  • Item Binocular
  • Magnification 12 x 50
  • Field of View 267 ft.
  • Prism Type Porro
175007
7X
372 ft.
Porro

$107.30 / each

Enter location to check availability
Catalog Page #  NA

Price $107.30 / each

Technical Specs

  • Item Binocular
  • Magnification 7X
  • Field of View 372 ft.
  • Prism Type Porro
137500
7X50
350 ft. @ 1000 yd.
Porro

$349.00 / each

Enter location to check availability
Catalog Page #  2520 

Price $349.00 / each

Technical Specs

  • Item Binocular
  • Magnification 7X50
  • Field of View 350 ft. @ 1000 yd.
  • Prism Type Porro
158042
8 x 42
325 ft.
Roof
Waterproof/Fogproof

$148.75 / each

Enter location to check availability
Catalog Page #  NA

Price $148.75 / each

Technical Specs

  • Item Binocular
  • Magnification 8 x 42
  • Field of View 325 ft.
  • Prism Type Roof
  • Weather Resistant Waterproof/Fogproof
170825
8X
330 ft.
Porro

$88.30 / each

Enter location to check availability
Catalog Page #  NA

Price $88.30 / each

Technical Specs

  • Item Binocular
  • Magnification 8X
  • Field of View 330 ft.
  • Prism Type Porro
198042
8X
420 ft. at 1000 yd.
Roof

$450.75 / each

Enter location to check availability
Catalog Page #  NA

Price $450.75 / each

Technical Specs

  • Item Binocular
  • Magnification 8X
  • Field of View 420 ft. at 1000 yd.
  • Prism Type Roof
620142ED
ED Glass
10 x 42
314 ft.
Roof
Waterproof/Fogproof

$813.00 / each

Enter location to check availability
Catalog Page #  2520 

Price $813.00 / each

Technical Specs

  • Item Binocular
  • Type ED Glass
  • Magnification 10 x 42
  • Field of View 314 ft.
  • Prism Type Roof
  • Weather Resistant Waterproof/Fogproof
628042ED
ED Glass
8 x 42
330 ft.
Roof
Waterproof/Fogproof

$756.50 / each

Enter location to check availability
Catalog Page #  2520 

Price $756.50 / each

Technical Specs

  • Item Binocular
  • Type ED Glass
  • Magnification 8 x 42
  • Field of View 330 ft.
  • Prism Type Roof
  • Weather Resistant Waterproof/Fogproof
190126
Legend
10 x 26
262 ft @ 1000 yd.
Porro
Y

$193.50 / each

Enter location to check availability
Catalog Page #  2520 

Price $193.50 / each

Technical Specs

  • Item Binocular
  • Type Legend
  • Magnification 10 x 26
  • Field of View 262 ft @ 1000 yd.
  • Prism Type Porro
  • Weather Resistant Y
190836
Legend Ultra HD
8 x 36mm
426 ft./1000 yd.
Extra Low Dispersion Roof Prism Providing Almost 90% Total Light Transmission
100% Waterproof And Fogproof With Permanent Rainguard Anti-Fog Coating On Exterior Lens Surfaces, Detachable Occular And Objective Lens Covers

$341.75 / each

Enter location to check availability
Catalog Page #  NA

Price $341.75 / each

Technical Specs

  • Item Binocular
  • Type Legend Ultra HD
  • Magnification 8 x 36mm
  • Field of View 426 ft./1000 yd.
  • Prism Type Extra Low Dispersion Roof Prism Providing Almost 90% Total Light Transmission
  • Weather Resistant 100% Waterproof And Fogproof With Permanent Rainguard Anti-Fog Coating On Exterior Lens Surfaces, Detachable Occular And Objective Lens Covers
134211
Marine
10 x 42
341 ft.
Porro
Waterproof/Fogproof

$137.10 / each

Enter location to check availability
Catalog Page #  NA

Price $137.10 / each

Technical Specs

  • Item Binocular
  • Type Marine
  • Magnification 10 x 42
  • Field of View 341 ft.
  • Prism Type Porro
  • Weather Resistant Waterproof/Fogproof
232810
Trophy XLT
10 x 28mm
298 ft./1000 yd.
Bak-4 Roof
100% Waterproof And Fogproof, O-Ring Sealed, Dry Nitrogen Purged, Protective Flip-Up Objective Lens Covers

$104.70 / each

Enter location to check availability
Catalog Page #  NA

Price $104.70 / each

Technical Specs

  • Item Binocular
  • Type Trophy XLT
  • Magnification 10 x 28mm
  • Field of View 298 ft./1000 yd.
  • Prism Type Bak-4 Roof
  • Weather Resistant 100% Waterproof And Fogproof, O-Ring Sealed, Dry Nitrogen Purged, Protective Flip-Up Objective Lens Covers
234210
Trophy XLT
10 x 42mm
325 ft./1000 yd.
Bak-4 Roof
100% Waterproof And Fogproof, O-Ring Sealed, Dry Nitrogen Purged, Protective Flip-Up Objective Lens Covers

$219.00 / each

Enter location to check availability
Catalog Page #  NA

Price $219.00 / each

Technical Specs

  • Item Binocular
  • Type Trophy XLT
  • Magnification 10 x 42mm
  • Field of View 325 ft./1000 yd.
  • Prism Type Bak-4 Roof
  • Weather Resistant 100% Waterproof And Fogproof, O-Ring Sealed, Dry Nitrogen Purged, Protective Flip-Up Objective Lens Covers
233208
Trophy XLT
8 X 32mm
393 ft./1000 yd.
Bak-4 Roof
100% Waterproof And Fogproof, O-Ring Sealed, Dry Nitrogen Purged, Protective Flip-Up Objective Lens Covers

$123.00 / each

Enter location to check availability
Catalog Page #  NA

Price $123.00 / each

Technical Specs

  • Item Binocular
  • Type Trophy XLT
  • Magnification 8 X 32mm
  • Field of View 393 ft./1000 yd.
  • Prism Type Bak-4 Roof
  • Weather Resistant 100% Waterproof And Fogproof, O-Ring Sealed, Dry Nitrogen Purged, Protective Flip-Up Objective Lens Covers
234208
Trophy XLT
8 x 42mm
393 ft./1000 yd.
Bak-4 Roof
100% Waterproof And Fogproof, O-Ring Sealed, Dry Nitrogen Purged, Protective Flip-Up Objective Lens Covers

$205.25 / each

Enter location to check availability
Catalog Page #  NA

Price $205.25 / each

Technical Specs

  • Item Binocular
  • Type Trophy XLT
  • Magnification 8 x 42mm
  • Field of View 393 ft./1000 yd.
  • Prism Type Bak-4 Roof
  • Weather Resistant 100% Waterproof And Fogproof, O-Ring Sealed, Dry Nitrogen Purged, Protective Flip-Up Objective Lens Covers
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More