Skip Content

SmartCart, Hd, Racks & Ebp, Cap 600 Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

SmartCart, Hd, Racks & Ebp, Cap 600 Lb

Price $1,398.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UVF9
  • Mfr. Model # BSC2H2A1B1FEBP
  • UNSPSC # 24101501
  • Catalog Page # 443
  • Shipping Weight 90.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides standard configurations with the option to customize. Modular design allows you to carry wire gauges on cart or rack. Features powder-coated finish and built-in storage for hand conduit benders and a tray for tools or other accessories. For use with 7-1/2"- to 16"-dia. spools.

View More

Technical Specs

  • Item Wire Spool Cart
  • Load Capacity 600 lb.
  • Number of Spindles 4
  • Spindle Dia. 1/2" and 1"
  • Handle Type Handlebar
  • Frame Material Steel
  • Overall Height 46"
  • Overall Width 26-3/4"
  • Overall Depth 20-3/4
  • Wheel Material Rubber
  • Wheel Diameter 10"
  • Wheel Type Pneumatic
  • Color Orange
  • Finish Powder Coated
  • Features Allows For Easy Reel Changes, Built-in Conduit Vise
  • Includes Cart with Racks and Extension Base Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.