Skip Content

Kit, Crimpers and Connectors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Kit, Crimpers and Connectors

Price $1,115.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22P160
  • Mfr. Model # Y1MRTCKIT
  • UNSPSC # 27112820
  • Catalog Page # 491
  • Shipping Weight 16.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BURNDY® full cycle ratcheting crimper kit includes connectors in a metal carrying case. Use tool to install a full range of connectors, including taps, splices, and terminals.

View More

Technical Specs

  • Item Crimper Kit
  • Overall Length 9-7/8"
  • For Use With Cu Lug and Splice Connectors# of CrimpsConnector Die Per BarrelCopper Catalog Index # LengthWire Size Types (Color) Std LongYA8C-# 8 AWG YS8C- 49Code and Flex YAV8C- (Red)1 2YSV8C-#6 AWG YA6CCodeYS6C- 7#6 AWG YAV6C- (Blue)1 2Code and Flex YSV6C-#4 AWG YA4CCodeYS4C- 8#4 AWG YAV4C- (Grey)2 4Code and Flex YSV4C-#3 AWG YA3C- 9#2 Sol. YS3C- (White)2 4#2 AWG YA2CCodeYS2C- 10/#2 AWG YAV2C- (Brown)2 4Code and Flex YSV2C-#1 AWG YA1C- 11/Code YS1C- (Green)2 4
  • Cuts No
  • Strips No
  • Max. Crimping Force 9000 lb.
  • Adjustable Manual
  • Handle Type Cushion Grip
  • Features Molded Comfort Grip Handle
  • Standards ROHS Compatible
  • Includes Rachet Tool, Metal Carrying Case, 2-Hole Terminals and Splices
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.