Skip Content

Cable Cutter,14-1/2" Overall Length,Center Cut Cutting Action,Primary Application:  Electrical Cable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cable Cutter, 14-1/2" Overall Length, Center Cut Cutting Action, Primary Application: Electrical Cable

Price $6,997.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22P215
  • Mfr. Model # PATCUT129LI
  • UNSPSC # 23171604
  • Catalog Page # 439
  • Shipping Weight 25.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cable Cutters
Designed to cut ACSR, copper, and aluminum conductors. Feature high-strength steel blades and a quick-release, bi-directional ratchet mechanism. Rapid blade advance and easy cutting with minimal cable distortion. Cut up to 954 ASCR, 1000 kcmil aluminum and copper conductors.

View More

Technical Specs

  • Item Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 14-1/2"
  • Cutting Capacity Copper 1-5/16"
  • Cutting Capacity Aluminum 1-5/16"
  • Cutting Capacity Soft Steel 5/8"
  • Cutting Capacity ACSR 1113 kcmil
  • Cutting Capacity Rebar 1/2"
  • Handle Design Pistol Style
  • Features Specialized latch head design, 180 degree head rotation, Advanced pump design
  • Includes 2 Batteries, Charger, Case, and Lanyard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.