Skip Content

Hot Beverage Dispenser,3 Hoppers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hot Beverage Dispenser, 3 Hoppers

Price $2,719.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6DHE3
  • Mfr. Model # iMIX 3 Silver
  • UNSPSC # 48101702
  • Catalog Page # 1746
  • Shipping Weight 90.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hot Beverage Dispenser
  • Type Commercial
  • Capacity 4.5 gal./hr.
  • Max. Cup Height 7 1/4"
  • Width 12-5/8"
  • Depth 24"
  • Height 35"
  • Voltage 120
  • Amps 15
  • Watts 1800
  • Material Stainless Steel
  • Color Black
  • Holds (3) 8 lb. Hoppers
  • Includes Attached Cord
  • Standards NSF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


The iMIX® cappuccino dispenser features 7-1⁄4" cup clearance to accommodate most standard cup sizes. Its high-speed, heavy-duty whipper helps to ensure complete product mixing, and its lighted front graphics are ideal for merchandising. Black color. Tamper-resistant lock. Meets NSF standards.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • iMIX 3 Silver

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.