Skip Content

Flame-Resistant Parka,Insulated,Blue,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Flame-Resistant Parka, Insulated, Blue, 2XL

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 3FYD7
  • Mfr. Model # JNP2RB RG/XXL
  • UNSPSC # 46181508
  • Catalog Page # N/A
  • Catalog Group # D1328
  • Shipping Weight 4.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flame-Resistant Parka
  • Insulated Yes
  • Color Royal Blue
  • Size 2XL
  • Fits Chest Size 50 to 52"
  • Length 30"
  • Fabric Weight 5.3 oz.
  • Material Nomex(R) IIIA
  • Lining Material 6 oz. Nomex(R) IIIA
  • Closure Type Zipper w/Hook and Loop
  • Number of Inside Pockets 1
  • Number of Outside Pockets 3
  • ATPV Rating 69.5 cal/cm2
  • Hazard Risk Category (HRC) 4
  • Standards ASTM F2302, NFPA 70E, ASTM F1506
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.