Skip Content

 
Arc Flash Rain Bib Overall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Arc Flash Rain Bib Overall

Technical Specs

  • Item Arc Flash Rain Bib Overall 
  • ATPV Rating 19.0 cal./cm2 
  • Color Hi-Visibility Yellow 
  • ANSI Class 107-2010 Class E 
Size
Please Select
Inseam
Please Select
Fits Waist Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Size
Inseam
Fits Waist Size
Price
Qty
Please use Qty box to add item(s) to cart.
BXN4YERGXXL
2XL
29-3/10"
53"

$593.50 / each

Enter location to check availability
Catalog Page #  NA

Price $593.50 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size 2XL
  • Inseam 29-3/10"
  • ATPV Rating 19.0 cal./cm2
  • Fits Waist Size 53"
  • Color Hi-Visibility Yellow
  • ANSI Class 107-2010 Class E
BXN4YERG3XL
3XL
29-3/10"
57"

$593.50 / each

Enter location to check availability
Catalog Page #  NA

Price $593.50 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size 3XL
  • Inseam 29-3/10"
  • ATPV Rating 19.0 cal./cm2
  • Fits Waist Size 57"
  • Color Hi-Visibility Yellow
  • ANSI Class 107-2010 Class E
BXN4YERG4XL
4XL
29-1/2"
61"

$593.50 / each

Enter location to check availability
Catalog Page #  NA

Price $593.50 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size 4XL
  • Inseam 29-1/2"
  • ATPV Rating 19.0 cal./cm2
  • Fits Waist Size 61"
  • Color Hi-Visibility Yellow
  • ANSI Class 107-2010 Class E
BXN4YERG5XL
5XL
29-1/2"
64-1/2"

$593.50 / each

Enter location to check availability
Catalog Page #  NA

Price $593.50 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size 5XL
  • Inseam 29-1/2"
  • ATPV Rating 19.0 cal./cm2
  • Fits Waist Size 64-1/2"
  • Color Hi-Visibility Yellow
  • ANSI Class 107-2010 Class E
BXN4YERG6XL
6XL
29-4/5"
68-1/2"

$593.50 / each

Enter location to check availability
Catalog Page #  NA

Price $593.50 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size 6XL
  • Inseam 29-4/5"
  • ATPV Rating 19.0 cal./cm2
  • Fits Waist Size 68-1/2"
  • Color Hi-Visibility Yellow
  • ANSI Class 107-2010 Class E
BXN4YERGL
L
29"
45"

$494.00 / each

Enter location to check availability
Catalog Page #  NA

Price $494.00 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size L
  • Inseam 29"
  • ATPV Rating 19.0 cal./cm2
  • Fits Waist Size 45"
  • Color Hi-Visibility Yellow
  • ANSI Class 107-2010 Class E
BXN4YERGM
M
28-4/5"
41"

$494.00 / each

Enter location to check availability
Catalog Page #  NA

Price $494.00 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size M
  • Inseam 28-4/5"
  • ATPV Rating 19.0 cal./cm2
  • Fits Waist Size 41"
  • Color Hi-Visibility Yellow
  • ANSI Class 107-2010 Class E
BXN4YERGS
S
28-1/2"
38"

$494.00 / each

Enter location to check availability
Catalog Page #  NA

Price $494.00 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size S
  • Inseam 28-1/2"
  • ATPV Rating 19.0 cal./cm2
  • Fits Waist Size 38"
  • Color Hi-Visibility Yellow
  • ANSI Class 107-2010 Class E
BXN4YERGXL
XL
29"
49"

$494.00 / each

Enter location to check availability
Catalog Page #  NA

Price $494.00 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size XL
  • Inseam 29"
  • ATPV Rating 19.0 cal./cm2
  • Fits Waist Size 49"
  • Color Hi-Visibility Yellow
  • ANSI Class 107-2010 Class E
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More