Skip Content

Ambient Air Pump,5 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ambient Air Pump, 5 psi

Price $1,722.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AM92
  • Mfr. Model # EDP10
  • UNSPSC # 46182005
  • Catalog Page # 2184
  • Shipping Weight 50.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable pump can quickly and easily supply breathable air. It transfers ambient air from a clean air location to a supplied air respirator. The medium-efficiency inlet filter keeps particulates larger than 25 microns out of the air supply. Monitors, calibrators, and airline filters are not required.

View More

Technical Specs

  • Item Ambient Air Pump
  • Couplers 1/2" Hansen
  • HP 1-1/2
  • Voltage 115/208 to 230
  • Amps 16, 8 AC
  • CFM 10
  • Pressure 5 psi
  • Max. Number of Respirators 2
  • Max. Number of Hoods 1
  • For Use With Constant Flow Respirators
  • Features Carbofine Outlet Filter
  • Includes Medium Inlet Filter with Activated Carbon Keeps Particulates Larger than 25 Microns Out of the Air Supply
  • Standards NIOSH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.