Skip Content

Welding Table,78W,46D,Cap 4400,Nitrited close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Welding Table, 78W, 46D, Cap 4400, Nitrited

Price $6,073.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30D347
  • Mfr. Model # TMQA57846
  • UNSPSC # 56101519
  • Catalog Page # 3045
  • Shipping Weight 790.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This modular welding table system adapts easily to each new project, reducing project lead time and increasing productivity, accuracy, and repeatability. It features precision 5⁄8"-thick ground-steel plates with machined 5⁄8" holes in a 2" grid pattern to locate, position, and hold fixtures with modular clamps and components. The 1 3⁄4" slot between plates helps to provide optimum flexibility.

View More

Technical Specs

  • Item Welding Table
  • Work Surface Width 78"
  • Work Surface Depth 46"
  • Work Surface Thickness 0.625"
  • Load Capacity 4400 lb.
  • Overall Height 36"
  • Overall Width 78"
  • Overall Depth 46"
  • Work Surface Pattern CNC Machined 5/8" Holes In 2" Grid Pattern And 1-3/4" Slots Between Plates
  • Adjustable Height No
  • Construction Steel
  • Finish Tabletop Plates Nitrited (Heat-Treated), Table Frame Painted Black, Legs Painted Yellow
  • Color Black/Yellow
  • Includes Welding Table, Work Surface Width 78 In, Work Surface Depth 46 In, Work Surface Thickness 0.625 In, Load Capacity 4400 lbs., Overall Height 36 In, Overall Width 78 In, Overall Depth 46 In, Work Surface Pattern CNC Machined 5/8 In Holes In 2 In Grid Pattern And 1-3/4 In Slots Between Plates, Construction Steel, Finish Tabletop Plates Nitrited (Heat-Treated), Table Frame Painted Black, Legs Painted Yellow, Color Black/Yellow, Includes Tabletop And Six Legs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This table is totally awesome. We use it 4-5 days a week for a whole shift doing production welding of products with complicated angles and tight tolerances. It is precise.I agonized a long time before buying it and everyone told me it was an unnecessary waste of money; that we should make a basic metal welding table and home made fixtures.They were wrong.Cleaning this table is no more than wiping it down after we're done. No chiseling or grinding off spatter.We have about 10 grand invested in it between the table and the fixtures and after 3 years I can say it was well worth it for the time it saves and the precision it gives us. February 29, 2016
  • 2016-05-04 T22:28:22.761-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_30D347, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.