Skip Content

 
Cloth Rag, 4 lb. Package close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cloth Rag, 4 lb. Package


Technical Specs

  • Item Cloth Rag 
  • Color Assorted 
  • Package Size 4 lb. 
Material
Please Select
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Material
Size
Price
Qty
Please use Qty box to add item(s) to cart.
10100
Recycled Cotton
18" x 18"

$9.63 / each

Enter location to check availability
Catalog Page #  NA

Price $9.63 / each

Technical Specs

  • Item Cloth Rag
  • Material Recycled Cotton
  • Size 18" x 18"
  • Color Assorted
  • Package Size 4 lb.
10180
Recycled Cotton
7-9/10" x 9-4/5"

$11.98 / each

Enter location to check availability
Catalog Page #  NA

Price $11.98 / each

Technical Specs

  • Item Cloth Rag
  • Material Recycled Cotton
  • Size 7-9/10" x 9-4/5"
  • Color Assorted
  • Package Size 4 lb.
10060
Recycled Cotton Sweats
18" x 18"

$11.58 / each

Enter location to check availability
Catalog Page #  NA

Price $11.58 / each

Technical Specs

  • Item Cloth Rag
  • Material Recycled Cotton Sweats
  • Size 18" x 18"
  • Color Assorted
  • Package Size 4 lb.
10580
Recycled Cotton Towels
18" x 18"

$12.57 / each

Enter location to check availability
Catalog Page #  NA

Price $12.57 / each

Technical Specs

  • Item Cloth Rag
  • Material Recycled Cotton Towels
  • Size 18" x 18"
  • Color Assorted
  • Package Size 4 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More