Skip Content

Bridge Crane End Truck Kit,6000 Lb Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Bridge Crane End Truck Kit, 6000 Lb Cap

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2KFH6
  • Mfr. Model # 905368
  • UNSPSC # 24101602
  • Catalog Page # N/A
  • Shipping Weight 380.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Under Running
Double-contour tread wheels for bridge motion on I-beam or wide flange runway beams. Girder pads allow for easy welded or bolted connection to bridge girder. Kit includes 1 pair of push end trucks and required hardware for attachment.
Bridge Crane End Truck Kits
• Lubricated ball bearings Hardened steel wheels
End trucks are key components for building small single-girder push cranes up to 5-ton capacity and 36-ft. span. Robot-welded steel construction.

View More

Technical Specs

  • Item Bridge Crane End Truck Kit
  • Load Capacity 6000 lb.
  • Usable I Beam Span Max. 36 ft.
  • I Beam Height 5-1/8"
  • Finish Yellow Primer
  • Wheel Diameter 4"
  • Includes Pair Of End Trucks And Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.