Skip Content

Bridge Crane End Truck Kit,2000 Lb Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bridge Crane End Truck Kit, 2000 Lb Cap

Price $2,680.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KFH4
  • Mfr. Model # 905360 - 1 TON
  • UNSPSC # 24101602
  • Catalog Page # 1467
  • Shipping Weight 300.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBridge Crane End Truck Kit
  • Load Capacity2000 lb.
  • Usable I Beam Span Max.24 ft.
  • I Beam Height4-13/16"
  • FinishYellow Primer
  • Wheel Diameter4"
  • IncludesPair Of End Trucks And Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Under Running
Double-contour tread wheels for bridge motion on I-beam or wide flange runway beams. Girder pads allow for easy welded or bolted connection to bridge girder. Kit includes 1 pair of push end trucks and required hardware for attachment.
Bridge Crane End Truck Kits
• Lubricated ball bearings Hardened steel wheels
End trucks are key components for building small single-girder push cranes up to 5-ton capacity and 36-ft. span. Robot-welded steel construction.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.