Skip Content

Air Chain Hoist 4000 lb. Load Capacity, 10 ft. Lift, 0 to 6 fpm, 70 scfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Chain Hoist 4000 lb. Load Capacity, 10 ft. Lift, 0 to 6 fpm, 70 scfm

Price $9,277.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KFP8
  • Mfr. Model # BACH0206-10HK
  • UNSPSC # 24101602
  • Catalog Page # N/A
  • Shipping Weight 101.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Chain Hoist
  • Load Capacity4000 lb.
  • SeriesBAHC
  • Suspension360 Degrees Rotating Hook
  • ControlPendant
  • Lift10 ft.
  • Lift Speed0 to 6 fpm
  • Min. Between Hooks22"
  • Reeving2
  • Housing Length18-5/16"
  • Housing Width13-7/16"
  • Overall Length18-5/16"
  • Overall Width13"
  • BrakeMechanical Load
  • Air Consumption70 scfm
  • Air Pressure90 psi
  • ColorYellow
  • FinishEnamel
  • Inlet Size3/4" NPT
  • Noise Level96 dBA
  • StandardsANSI B30.16
  • IncludesNylon Mesh Chain Container
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

2000- to 6000-lb. Capacity Air Chain Hoists
• Operate on 65 to 70 cfm at 90 psi Helical/spur gearing Mechanical load brake Manguard overload protection Steel alloy load chain Upper and lower limit stops 3/4" NPT hose connection
Full-flow air design through pendant throttle permits precise, continuously variable control from 0 to max. speeds. Gears enclosed in oil-bath lubricant. Chain container included.
Meet ASME/ANSI B30.16.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.