Skip Content

Air Chain Hoist, 2000 lb. Load Capacity, 15 ft. Lift, 0 to 13 fpm, 70 scfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Air Chain Hoist, 2000 lb. Load Capacity, 15 ft. Lift, 0 to 13 fpm, 70 scfm

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2KFP3
  • Mfr. Model # BAHC0113-15HK
  • UNSPSC # 24101602
  • Catalog Page # N/A
  • Shipping Weight 39.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2000- to 6000-lb. Capacity Air Chain Hoists
• Operate on 65 to 70 cfm at 90 psi Helical/spur gearing Mechanical load brake Manguard overload protection Steel alloy load chain Upper and lower limit stops 3/4" NPT hose connection
Full-flow air design through pendant throttle permits precise, continuously variable control from 0 to max. speeds. Gears enclosed in oil-bath lubricant. Chain container included.
Meet ASME/ANSI B30.16.

View More

Technical Specs

  • Item Air Chain Hoist
  • Load Capacity 2000 lb.
  • Series BAHC
  • Suspension 360 Degrees Rotating Hook
  • Control Pendant
  • Lift 15 ft.
  • Lift Speed 0 to 13 fpm
  • Min. Between Hooks 16-1/2"
  • Reeving 1
  • Housing Length 18-5/16"
  • Housing Width 11-5/16"
  • Overall Length 18-5/16"
  • Overall Width 13"
  • Brake Mechanical Load
  • Air Consumption 70 scfm
  • Air Pressure 90 psi
  • Color Yellow
  • Finish Enamel
  • Inlet Size 3/4" NPT
  • Noise Level 96 dBA
  • Standards ANSI B30.16
  • Includes Nylon Mesh Chain Container
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.