Skip Content

Container Lid,L 21 3/8,Use With 3HRZ3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Container Lid, L 21 3/8, Use With 3HRZ3

Price $15.21 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3HRZ5
  • Mfr. Model # DR2420010001003
  • UNSPSC # 24102002
  • Catalog Page # 2038
  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Container Lid
  • Outside Length 24"
  • Outside Width 20"
  • Outside Height 1-1/4"
  • Material HDPE
  • Color Gray
  • Use With 3HRZ3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Detached-Lid Container
• HDPE construction Gray color
Nestable container has ergonomic handles for comfortable handling. Tie holes in both ends of lid fit most security ties (not included). Optional snap-on lid, sold separately, also allows stacking.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.