Skip Content

Collapsible Bulk Container,48x45 In,Bl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Collapsible Bulk Container, 48x45 In, Bl

Price $821.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XGG7
  • Mfr. Model # BH4845342010000
  • UNSPSC # 24112404
  • Catalog Page # 1849
  • Shipping Weight 194.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring three recessed steel base runners for added stacking strength, this heavy-duty bulk box collapses flat in seconds.

View More

Technical Specs

  • Item Collapsible Bulk Container
  • Outside Length 48"
  • Outside Width 45"
  • Outside Height 34"
  • Inside Length 44-1/4"
  • Inside Width 41-1/4"
  • Inside Height 27-1/8"
  • Volume Capacity 28.38 cu. ft.
  • Load Capacity 2500 lb.
  • Material High-Density Polyethylene
  • Color Black
  • Fork Entry 4-Way Entry
  • Use Lid Number Mfr. No. LID-TH4845020010000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.