Skip Content

Bulk Container,42 In L,29 In W,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bulk Container, 42 In L, 29 In W, White

Price $333.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2ZRR3
  • Mfr. Model # BF42292800SG000
  • UNSPSC # 24112003
  • Catalog Page # 2040
  • Catalog Group # J0555
  • Shipping Weight 69.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bulk Container
  • Outside Length 42"
  • Outside Width 29"
  • Outside Height 28"
  • Inside Length 39-3/8"
  • Inside Width 26-5/8"
  • Inside Height 22-3/4"
  • Volume Capacity 13.8 cu. ft.
  • Load Capacity 900 lb.
  • Material HDPE Structural Foam Plastic
  • Color White
  • Fork Entry 4-Way Entry
  • Use Lid Number Mfr. No. LID-TL42290400SG000
  • Standards FDA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Bulk Collapsible Containers
FDA-Approved Bulk Containers
Feature smooth interior for easy cleaning and delicate items; won't absorb odors. Noncollapsible; stack with or without lids. White color.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.