Skip Content

Fire Barrier Foam Concentrate, 5 gal., Proportioning 0.03% close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Fire Barrier Foam Concentrate, 5 gal., Proportioning 0.03%

Price: NA

Item no longer available


  • Item # 4GTU8
  • Mfr. Model # 50385
  • UNSPSC # 46191503
  • Catalog Page # N/A
  • Shipping Weight 45.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFire Barrier Foam Concentrate
  • Proportioning0.03%
  • Container Size5 gal.
  • ColorPale Yellow
  • For Use WithFoam Dispensing Hardware and Systems
  • StandardsUL Listed
How can we improve our Technical Specifications?

Details

For fresh or saltwater applications and can be used with a variety of proportioning and discharge equipment. Mixes with water to form an aqueous film which excludes oxygen from the surface of the fuel. Alcohol-resistant concentrate is for use on Class B hydrocarbons (when proportioned at 3%) and for polarwater solvent fuels such as alcohols, ketones, and esters (when proportioned at 6%).

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.