Skip Content

Class A Foam Concentrate, 5 gal., Proportioning 0.1% to 1%, For Use With Most Conventional Foam Prop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Class A Foam Concentrate, 5 gal., Proportioning 0.1% to 1%, For Use With Most Conventional Foam Prop

Price $139.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GTU9
  • Mfr. Model # 50190
  • UNSPSC # 46191503
  • Catalog Page # N/A
  • Shipping Weight 44.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For fresh or saltwater applications and can be used with a variety of proportioning and discharge equipment. Mixes with water to form an aqueous film which excludes oxygen from the surface of the fuel. For use on Class A fires such as wood, rubber, coal, and paper. USDA forest service qualified product for wildland fire suppression.

View More

Technical Specs

  • Item Class A Foam Concentrate
  • Proportioning 0.1% to 1%
  • Container Size 5 gal.
  • Container Type Pail
  • Color Pale Yellow
  • For Use With Most Conventional Foam Proportioning Equipment
  • Standards USDA Forest Service
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.