Skip Content

 
GateMouth Tool Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GateMouth Tool Bag


Technical Specs

  • ItemTool Bag 
  • Typical Bag or Tote ApplicationGeneral Purpose 
  • Basic MaterialCanvas 
Number of Pockets
Please Select
Width
Please Select
Depth
Please Select
Height
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Number of Pockets
Width
Depth
Height
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
06053-LS
1
13-1/2"
8"
10"
Black

Limited Quantity Available

$58.05 / each

Tool Bag,13-1/2x8x10 In
Catalog Page #  NA

Clearance Price $58.05 / each

Price $64.50 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas
  • Number of Pockets1
  • Width13-1/2"
  • Depth8"
  • Height10"
  • ColorBlack
06149-LS
1
24"
11"
9"
Black

Limited Quantity Available

$13.03 / each

Tool Bag,24x11x9 In
Catalog Page #  NA

Clearance Price $13.03 / each

Price $69.85 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas
  • Number of Pockets1
  • Width24"
  • Depth11"
  • Height9"
  • ColorBlack
06067-LS
49
19"
12"
14"
Brown/Green

Limited Quantity Available

$87.08 / each

Tool Bag,19x12x14 In,49 Pocket
Catalog Page #  NA

Clearance Price $87.08 / each

Price $96.75 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas
  • Number of Pockets49
  • Width19"
  • Depth12"
  • Height14"
  • ColorBrown/Green