Skip Content

Twist-On Conn Kit,Wth Crimp Tool,600pcs. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Twist-On Conn Kit, Wth Crimp Tool, 600pcs.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5VYL2
  • Mfr. Model # 30-2091
  • UNSPSC # 39121409
  • Catalog Page # N/A
  • Shipping Weight 2.77 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit features an assortment of wire connectors.

View More

Technical Specs

  • Item Twist-On Connector Kit
  • Connector Assortment Type Twist-On Terminals
  • Tools Included C-24 Crimp Tool
  • Kit Type Connector
  • Terminal Type Connector
  • Description/Special Features Asst kit for all wiring needs
  • Number of Pieces 600
  • Includes (100) WT1 Gray, (100) WT2 Blue, (100) WT3 Orange, (100) WT4 Yellow, (25) WT6 Red, (30) WT41 Tan, (100) WT51 Yellow, (25) WT52 Red, (10) WT53 Gray, (10) WT54 Blue Twist Wire Connectors, and C-24 Crimp Tool
  • Number of Sizes 10
  • Sizes Included WT1 Gray, WT2 Blue, WT3 Orange, WT4 Yellow, WT6 Red, WT41 Tan, WT51 Yellow, WT52 Red, WT53 Gray, WT54 Blue
  • Wire Type Solid and Stranded - Copper Only
  • Standards UL 486C Listed, CSA C2.2#188 Certified
  • Green Environmental Attribute Does not Contain Formaldehyde
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by It has all the major wire nuts you will need, it gets the job done, able to find what i wanted on Grainger, web site. February 15, 2013
  • 2016-02-06 T19:59:55.208-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5VYL2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.