Skip Content

Grommet,Slotted,Inside Dia 1/2 In,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Grommet, Slotted, Inside Dia 1/2 In, PK25

Price $9.33 / pkg. of 25

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3FMF7
  • Mfr. Model # 774113
  • UNSPSC # 39121714
  • Catalog Page # N/A
  • Shipping Weight 0.08 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGrommet
  • Grommet StyleSlotted
  • Inside Dia.1/2"
  • Outside Dia.55/64"
  • ColorBlack
  • Slot Width1/16"
  • Material of ConstructionPVC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

These PVC grommets are designed to snap into holes in electrical boxes, sheet metal, auto firewalls and more. They help to keep sharp edges from chafing wire insulation and cording.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
looking for a grommet that can withstand direct contact a max temp of 480 F
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about jcart is loaded.
Additional information about jcart could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortuntely the manufacturer does not have a maximum temperature rating for this grommet; it is for general use.

Thank you for using Grainger Ask & Answer
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-08-02T19:43:06.190-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3FMF7, prod, sort_default
1 of 1
  • 2015-08-02T19:43:06.192-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3FMF7, prod, sort_default
1 of 1