Skip Content

Water Mug, 52 oz. Black Stainless Steel, Polypropylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Water Mug, 52 oz. Black Stainless Steel, Polypropylene

Price $22.71 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21F256
  • Mfr. Model # 300305
  • UNSPSC # 24122002
  • Catalog Page # 2230
  • Shipping Weight 1.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a built-in bottle opener, this personal cooler keep beverages hot for up to three hours, and cold for twelve hours.

View More

Technical Specs

  • Item Water Mug
  • Capacity 52 oz.
  • Color Black
  • Material Stainless Steel, Polypropylene
  • Features Bubba Fat(TM) Dual-Wall Foam Insulation, Sure Fit Snap Lid, Easy Carry Handle with Bottle Opener
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, Canada, Costa Rica, Mexico and New Zealand.

  • This item is restricted for international sale.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Love this mug. Cold beverages stay cool for several hours. Big sturdy handle which can easily accommodate my hands with work gloves on. Looks Great. Works Great. Doesn't Leak. August 4, 2014
  • 2016-05-02 T01:53:44.475-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_21F256, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.