Skip Content

Floor Scale Platform,4500kg/10000 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Floor Scale Platform, 4500kg/10000 lb

Price $2,819.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36D842
  • Mfr. Model # BT-F-7272C
  • UNSPSC # 41111509
  • Catalog Page # 2010
  • Shipping Weight 350.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial scales are designed with a formed channel substructure and tread plate decking to ensure maximum durability for the life of the scale. Specially formulated, durable 2-part epoxy paint finish provides excellent hardness and protects against chipping and wear.

View More

Technical Specs

  • Item Floor Scale Platform
  • Capacity 4500kg/10000 lb.
  • Graduations 2
  • Display None
  • Weighing Surface Depth 72"
  • Weighing Surface Width 72"
  • Overall Length 72"
  • Overall Width 72"
  • Overall Height 4"
  • Application Modes Industrial
  • Power Unit 110 VAC
  • Housing Material Carbon Steel
  • Standards NTEP
  • Includes Load Cells And Junction Box
  • For Use With BT-FK-450, BT-SS-103, BT-P-103, BT-ST-F-48
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.