Skip Content

Brush Grubber, Heavy-Duty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Brush Grubber, Heavy-Duty

Price $123.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8YLD1
  • Mfr. Model # BG-08
  • UNSPSC # 47131605
  • Catalog Page # 1255
  • Shipping Weight 12.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This brush puller features gripping teeth and strong, wide opening jaws designed to keep from slipping when engaged.

View More

Technical Specs

  • Item Brush Grubber, Heavy-Duty
  • Material Steel
  • Features Easy & effective way to clear brush 8 no slip grip teeth per pad, Heavy duty 3/4" steel construction,Grips pads rotate 360Degress,Handles small tree stumps & brush up to 4 Inches in diameter
  • For Use On 1/2"-4" brush/stumps
  • For Use With Subcompact Tractors up to 30hp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Bought to pull stumps after i brush cut in the yard. Pulled stumps one inch to four inch. I thought it would be slipping off as the stumps where all cut 4 inches from the ground. It really impressed me as it gripped and didnt slip off once. I used my tractor jd 2520 and had great sucess. had the wife drive the tractor so i didnt have to keep getting on and off. Like i said worked much better than i expected. October 15, 2012
  • 2016-04-27 T23:26:02.304-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_8YLD1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.