LED Mini Lantern close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Mini Lantern

BRUNTON

Technical Specs

  • Item:Mini Lantern 
  • Number of Batteries:
  • Lamp Type:LED 
  • Body Material:ABS Plastic 
  • Body Color:Black/Red 
Brand:BRUNTON 
Battery Size
Please Select
Product #Battery SizeAvailabilityPrice Qty
18H237AA

Limited quantity available

$31.10 / each

18H236AAA

Typically in Stock

$26.30 / each

Adding More Products