Skip Content

Telescoping Gage Set,6 Pc,0.3125-6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Telescoping Gage Set, 6 Pc, 0.3125-6 In

Price $212.50 / each

Please sign in or register to access lists

Go

Ship to: 92780 (Change)

Go

Invalid Zip Code

SANTA ANA branch 468

  • Item # 5TZU7
  • Mfr. Model # 599-591-20
  • UNSPSC # 41111614
  • Catalog Page # 3297
  • Shipping Weight 1.0 lbs.
Country of Origin SwitzerlandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTelescoping Gage Set
  • Number of Pieces6
  • Range (In.)0.3125 to 6
  • Depth (In.)5
  • Overall Length (In.)4-1/4 to 5-1/8
  • FinishSatin Chrome
  • IncludesFitted Plastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Gage Sets
Telescoping
Plunger expands in hole to be measured and locks in place; final hole size is obtained by measuring over contacts with a micrometer. Include case.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.