Skip Content

Stainless Steel Body, Plastic LCD Housing Electronic Digital Caliper, 0.0005"/0.01mm Resolution close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stainless Steel Body, Plastic LCD Housing Electronic Digital Caliper, 0.0005"/0.01mm Resolution

Price $214.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38P082
  • Mfr. Model # 00590302
  • UNSPSC # 41111621
  • Catalog Page # 2932
  • Shipping Weight 0.7 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TWIN-CAL caliper is designed with built-in wireless output capacity. Just plug in No. 32ZT64 Emitter-Receiver to begin transmitting data between your caliper and TWIN Station receiver No. 32ZT65. Use DataDirect No. 32ZT68 or StatExpress No. 32ZT69 software to analyze results. High IP67 protection against dust and liquids. Includes soft tough feature for better grip, LCD screen, stainless steel plate cover with PVD deposit, and ABS measuring mode.

View More

Technical Specs

  • Item Electronic Digital Caliper
  • Material Stainless Steel Body, Plastic LCD Housing
  • Resolution 0.0005"/0.01mm
  • Range 0 to 6"/0 to 150mm
  • Jaw Depth 1.5"
  • SPC Output No
  • IP Rating 67
  • Long Form Calibration Certificate No
  • Accuracy 30micron m
  • Case Plastic
  • Features A Round Depth Rod
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.